This item is Discontinued.

Fauceture KVSP2522B8 25" Stainless Steel Sink W/ Steel Console Sink Base, Nickel KVSP2522B8

This item is Discontinued.

Fauceture

KVSP2522B8 25" Stainless Steel Sink W/ Steel Console Sink Base, Nickel (Discontinued)

Mfr # KVSP2522B8
Zoro # G3090747
UPC # 663370576652
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KVSP2522B8
Zoro #
G3090747
UPC #
663370576652
Country of Origin
China

Dimensions

Height
35.38
Width
22
Length
25
Item Height (Inch)
35.38
Item Width (Inch)
22
Item Length (Inch)
25

Details

Item
Console Sink
Color
Brushed/Brushed Nickel
Weight
46.75
Collection
Kingston Commercial
ADA Compliant
false
Finish
Brushed/Brushed Nickel
Includes
Sink
Material
Stainless Steel;Steel
Features
Solid stainless steel construction sink top, Base is fabricated from steel, Includes tempered glass shelf, Pre-drilled 3-hole for 8" widespread faucet design, Overall dimensions: 25"(L) X 22"(W) X 35-3/8"(H), Bowl dimensions: 15-1/16"(L) X 14-1/16"(W), Water supply kit and drain sold separately, Designed for long-lasting durability
Faucet Centers
8
Item Weight (lbs)
46.75
Warranty
1
Drain / Strainer Included
No
Theme
Modern
Installation Type
Freestanding
Overflow Hole Included
false
UPC/CUPC Certified
false
Faucet Holes
3
Share H&C Handle Item#
No Handle
Faucet Mount
Widespread
Handing
Same Size Bowl
Faucet Included
No
Prop 65 Label
false
Number of Basins
Single Bowl

Description

The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Heavy, durable, and beautiful, this vanity top will give your bathroom a sleek, modern design. Constructed out of stainless steel, this vanity top is built for long-lasting durability while offering contemporary stylings. The Kingston Commercial 25" stainless steel sink with steel bathroom console sink base features a wash basin and metal base that can be accented with a handful of finish options. With a rust-resistant brushed finish, stainless steel is also resistant to scratches for a long-lasting, durable product. Additionally, this vanity base comes with a glass shelf for added functionality and aesthetic appeal. These vanities will stylishly and effortlessly become a part of your home, completing your modern bathroom ensemble.

Ratings & reviews