This item is Discontinued.

This item is Discontinued.
KVSP3722A0 37" Stainless Steel Sink W/ Steel Console Sink Base, / Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVSP3722A0
- Zoro #
- G3105036
- UPC #
- 663370576782
- Country of Origin
- China
- Item
- Console Sink
- Color
- Brushed/Matte Black
- Weight
- 56.01
- ADA Compliant
- false
- Includes
- Sink
- Collection
- Kingston Commercial
- Finish
- Brushed/Matte Black
- Features
- Material
- Stainless Steel;Steel
- Drain / Strainer Included
- No
- Faucet Mount
- Widespread
- Prop 65 Label
- false
- Item Weight (lbs)
- 56.01
- Faucet Included
- No
- Theme
- Modern
- Number of Basins
- Single Bowl
- Handing
- Same Size Bowl
- Overflow Hole Included
- false
- Warranty
- 1
- UPC/CUPC Certified
- false
- Share H&C Handle Item#
- No Handle
- Faucet Centers
- 8
- Faucet Holes
- 3
- Installation Type
- Freestanding
Description
The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Heavy, durable, and beautiful, this vanity top will give your bathroom a sleek, modern design. Constructed out of stainless steel, this vanity top is built for long-lasting durability while offering contemporary stylings. The Kingston Commercial 37" stainless steel sink with steel bathroom console sink base features a wash basin and metal base that can be accented with a handful of finish options. With a rust-resistant brushed finish, stainless steel is also resistant to scratches for a long-lasting, durable product. These vanities will stylishly and effortlessly become a part of your home, completing your modern bathroom ensemble.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.