This item is Discontinued.

Fauceture KVSP3722A8 37" Stainless Steel Sink W/ Steel Console Sink Base, Nickel KVSP3722A8

This item is Discontinued.

Fauceture

KVSP3722A8 37" Stainless Steel Sink W/ Steel Console Sink Base, Nickel (Discontinued)

Mfr # KVSP3722A8
Zoro # G3103374
UPC # 663370576812
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KVSP3722A8
Zoro #
G3103374
UPC #
663370576812
Country of Origin
China

Dimensions

Length
37
Height
35.38
Width
22
Item Width (Inch)
22
Item Length (Inch)
37
Item Height (Inch)
35.38

Details

Item
Console Sink
Color
Brushed/Brushed Nickel
Weight
56.01
ADA Compliant
false
Includes
Sink
Collection
Kingston Commercial
Finish
Brushed/Brushed Nickel
Features
Solid stainless steel construction sink top, Base is fabricated from steel, Pre-drilled 3-hole for 8" widespread faucet design, Overall dimensions: 37"(L) X 22"(W) X 35-3/8"(H), Bowl dimensions: 27-1/16"(L) X 14-1/16"(W), Water supply kit and drain sold separately, Designed for long-lasting durability
Material
Stainless Steel;Steel
Installation Type
Freestanding
Faucet Centers
8
Prop 65 Label
false
UPC/CUPC Certified
false
Theme
Modern
Item Weight (lbs)
56.01
Share H&C Handle Item#
No Handle
Faucet Mount
Widespread
Handing
Same Size Bowl
Faucet Holes
3
Faucet Included
No
Number of Basins
Single Bowl
Overflow Hole Included
false
Drain / Strainer Included
No
Warranty
1

Description

The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Heavy, durable, and beautiful, this vanity top will give your bathroom a sleek, modern design. Constructed out of stainless steel, this vanity top is built for long-lasting durability while offering contemporary stylings. The Kingston Commercial 37" stainless steel sink with steel bathroom console sink base features a wash basin and metal base that can be accented with a handful of finish options. With a rust-resistant brushed finish, stainless steel is also resistant to scratches for a long-lasting, durable product. These vanities will stylishly and effortlessly become a part of your home, completing your modern bathroom ensemble.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.