This item is Discontinued.

This item is Discontinued.
KVSP3722B0 37" Stainless Steel Sink W/ Steel Console Sink Base, / Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVSP3722B0
- Zoro #
- G3085138
- UPC #
- 663370576829
- Country of Origin
- China
- Item
- Console Sink
- Body Material
- Stainless Steel;Steel
- Weight
- 61.52
- ADA Compliant
- No
- Includes
- Sink
- Collection
- Kingston Commercial
- Finish
- Brushed/Matte Black
- Material
- Stainless Steel;Steel
- Handing
- Same Size Bowl
- Faucet Included
- No
- Item Weight (lbs)
- 61.52
- Faucet Mount
- Widespread
- Share H&C Handle Item#
- No Handle
- Overflow Hole Included
- false
- Warranty
- 1
- Drain / Strainer Included
- No
- Faucet Centers
- 8
- UPC/CUPC Certified
- false
- Prop 65 Label
- false
- Theme
- Modern
- Number of Basins
- Single Bowl
- Installation Type
- Freestanding
- Faucet Holes
- 3
Description
The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Heavy, durable, and beautiful, this vanity top will give your bathroom a sleek, modern design. Constructed out of stainless steel, this vanity top is built for long-lasting durability while offering contemporary stylings. The Kingston Commercial 37" stainless steel sink with steel bathroom console sink base features a wash basin and metal base that can be accented with a handful of finish options. With a rust-resistant brushed finish, stainless steel is also resistant to scratches for a long-lasting, durable product. Additionally, this vanity base comes with a glass shelf for added functionality and aesthetic appeal. These vanities will stylishly and effortlessly become a part of your home, completing your modern bathroom ensemble.