This item is Discontinued.

This item is Discontinued.
KVSP3722B1 37" Stainless Steel Sink W/ Steel Console Sink Base, Chrome (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVSP3722B1
- Zoro #
- G3090290
- UPC #
- 663370576836
- Country of Origin
- China
- Item
- Console Sink
- Color
- Brushed/Polished Chrome
- Weight
- 61.52
- Collection
- Kingston Commercial
- ADA Compliant
- false
- Finish
- Brushed/Polished Chrome
- Includes
- Sink
- Features
- Material
- Stainless Steel;Steel
- Theme
- Modern
- Number of Basins
- Single Bowl
- Prop 65 Label
- false
- Item Weight (lbs)
- 61.52
- Faucet Centers
- 8
- Share H&C Handle Item#
- No Handle
- Overflow Hole Included
- false
- Drain / Strainer Included
- No
- Warranty
- 1
- Faucet Mount
- Widespread
- Faucet Holes
- 3
- Installation Type
- Freestanding
- Faucet Included
- No
- UPC/CUPC Certified
- false
- Handing
- Same Size Bowl
Description
The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Heavy, durable, and beautiful, this vanity top will give your bathroom a sleek, modern design. Constructed out of stainless steel, this vanity top is built for long-lasting durability while offering contemporary stylings. The Kingston Commercial 37" stainless steel sink with steel bathroom console sink base features a wash basin and metal base that can be accented with a handful of finish options. With a rust-resistant brushed finish, stainless steel is also resistant to scratches for a long-lasting, durable product. Additionally, this vanity base comes with a glass shelf for added functionality and aesthetic appeal. These vanities will stylishly and effortlessly become a part of your home, completing your modern bathroom ensemble.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.