This item is Discontinued.

Fauceture KVSP4922B0 49" Stainless Steel Sink W/ Steel Console Sink Base, / Black KVSP4922B0

This item is Discontinued.

Fauceture

KVSP4922B0 49" Stainless Steel Sink W/ Steel Console Sink Base, / Black (Discontinued)

Mfr # KVSP4922B0
Zoro # G3094439
UPC # 663370576904
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KVSP4922B0
Zoro #
G3094439
UPC #
663370576904
Country of Origin
China

Dimensions

Height
35.38
Length
49
Width
22
Item Width (Inch)
22
Item Height (Inch)
35.38
Item Length (Inch)
49

Details

Item
Console Sink
Color
Brushed/Matte Black
Weight
76.07
ADA Compliant
false
Collection
Kingston Commercial
Includes
Sink
Finish
Brushed/Matte Black
Features
Solid stainless steel construction sink top, Base is fabricated from steel, Includes tempered glass shelf, Pre-drilled 3-hole for 8" widespread faucet design, Overall dimensions: 49"(L) X 22"(W) X 35-3/8"(H), Bowl dimensions: 39-1/16"(L) X 14-1/16"(W), Water supply kit and drain sold separately, Designed for long-lasting durability
Material
Stainless Steel;Steel
Faucet Holes
3
UPC/CUPC Certified
false
Theme
Modern
Faucet Centers
8
Installation Type
Freestanding
Overflow Hole Included
false
Item Weight (lbs)
76.07
Faucet Included
No
Handing
Same Size Bowl
Warranty
1
Number of Basins
Single Bowl
Share H&C Handle Item#
No Handle
Faucet Mount
Widespread
Drain / Strainer Included
No
Prop 65 Label
false

Description

The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Heavy, durable, and beautiful, this vanity top will give your bathroom a sleek, modern design. Constructed out of stainless steel, this vanity top is built for long-lasting durability while offering contemporary stylings. The Kingston Commercial 49" stainless steel sink with steel bathroom console sink base features a wash basin and metal base that can be accented with a handful of finish options. With a rust-resistant brushed finish, stainless steel is also resistant to scratches for a long-lasting, durable product. Additionally, this vanity base comes with a glass shelf for added functionality and aesthetic appeal. These vanities will stylishly and effortlessly become a part of your home, completing your modern bathroom ensemble.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.