This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LB18187
- Zoro #
- G3092628
- UPC #
- 663370093210
- Country of Origin
- China
- Item
- Undermount Bathroom Sink
- Body Material
- Ceramic
- Weight
- 17.64
- Includes
- Sink
- Finish
- White
- Collection
- Cove
- ADA Compliant
- Yes
- Material
- Ceramic
- Faucet Holes
- 0
- Drain / Strainer Included
- No
- UPC/CUPC Certified
- true
- Warranty
- 1
- Faucet Included
- No
- Overflow Location
- Rear
- Theme
- Traditional
- Overflow Hole Included
- true
- Number of Basins
- Single Bowl
- Drain Placement
- Rear
- Installation Type
- Undermount
- Prop 65 Label
- false
- Accessories Included
- Yes
- Share H&C Handle Item#
- No Handle
- Handing
- Single Bowl
- Item Weight (lbs)
- 17.64
Description
Undermount sinks will surpass all expectations for both functionality and form in your traditional bathroom as they achieve a cleaner, more streamlined look. The Cove undermount sink specifically, is made out of ceramic for a high gloss and ease of cleaning. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.