Shop FAUCETURE
Create Account
Templeton Carrara Marble Bathroom Console Vanity with Brass Pedestal Carrara Marble/Brushed Brass
- Mfr # KVPB36MB7
- Zoro # G024216606
product price:Â
$
2,116.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KVPB36MB7
- Zoro #
- G024216606
- UPC #
- -
- Country of Origin
- China
Description
A traditional design for the bathroom, the Templeton Carrara marble bathroom console vanity is a sleek design with an old-fashioned taste. The console is complete with an Italian Carrara Marble Vanity top and an undermount oval lavatory. The sink tops come pre-drilled and made to accommodate all 8-inch widespread faucet sets. The base of the console is constructed with brass and finished off with brass tubing and joint fittings, for the added durability and a premiere finish. Provide matte black, polished chrome, oil-rubbed bronze, polished nickel, satin brass, satin nickel. Features Templeton Bathroom Console Vanity with Brass Pedestal. An Italian Carrara Marble Vanity Top. Sink Tops Are Pre-Drilled to Accommodate All 8 in Widespread Faucet Sets. Vanity Top Size- ( L)36 in x ( W)22 in x ( T) 3/4 in. Pedestal Size- ( L)24 in x ( W)18-7/8 in x ( H)33-1/4 in. Water Supply Kit and Drain. Base are Constructed of Finished Brass Tubing and Joint Fittings. Specifications Finish: Carrara Marble/Satin Brass. Material: Marble;Brass. Faucet Holes: 3. Faucet Centers: 8 inches. Product Type: Bathroom Sink. Dimension: 36 in L x 38 in H x 22 in W. Collection: Templeton. Theme: Modern. Weight: 92.26 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.