This item is Discontinued.

Fauceture VWP3722A7 37-Inch Ceramic Console Sink (1-Hole), White/Brushed Brass VWP3722A7

This item is Discontinued.

Fauceture

VWP3722A7 37-Inch Ceramic Console Sink (1-Hole), White/Brushed Brass (Discontinued)

Mfr # VWP3722A7
Zoro # G102837747
UPC # 663370968624
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VWP3722A7
Zoro #
G102837747
UPC #
663370968624
Country of Origin
China
Color
White/Brushed Brass
Weight
82.7
Finish
White/Brushed Brass
Includes
Vanity Top; Console Sink Legs
Features
Traditional ceramic vanity top, Includes steel console sink base, Sink top is pre-drilled to accommodate single hole faucet, Overall size: (L)37-3/8" x (W)22-1/16" x (H)31-1/4", Basin size: (L)18-1/2" x (W)12-5/8" x (H)4-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Material
Ceramic;Steel

Description

Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Fauceture Quadras 37-inch ceramic console sink (1-hole) features a ceramic vanity top and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Water supply kit, drain assembly, and the faucet are sold separately.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.