Shop FAULTLESS

5002062 Tulip Polished Brass Metal Entry Knob & Single Cylinder Deadbolt - 3 Grade Right Handed

  • Mfr # 5002062

  • Zoro # G503713220


product price:  $62.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5002062
Zoro #
G503713220
UPC #
50134985117
Country of Origin
Taiwan, Province of China

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • Style: Tulip
  • Finish: Polished Brass
  • Material: Metal
  • Grade: 3 Grade
  • Door Direction: Right Handed
  • ADA Compliant: No
  • Number of Keys Included: 4
  • Commercial or Residential: Residential
  • Indoor or Outdoor: Outdoor
  • Maximum Door Thickness: 1-3/4 inch in.
  • Minimum Door Thickness: 1-3/8 inch in.
  • Lockset Type: Keyed
  • Knob Style: Tulip
  • Backset Dimension: 2-3/8 to 2-3/4 in.
  • Country of Origin: Taiwan
  • Weight: 4.36 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.