This item is Discontinued.

Faztek Square Tube Profile, 4ft Lngth 13FT9000-48

This item is Discontinued.

Faztek

Square Tube Profile, 4ft Lngth (Discontinued)

Mfr # 13FT9000-48
Zoro # G2424204
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13FT9000-48
Zoro #
G2424204
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width (In.)
1.0 in
Height (In.)
1.0 in
Wall Thickness
1/8 in
Nominal Length
4 ft
Flange Height
1 in
Profile Width
1 in
Overall Length
48 in
Profile Height
1 in

Details

Type
Square, Boltless
Material
Aluminum 6063-T6
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
0
Item
Square Tube Profile
Weight/Ft. (Lb.)
0.26 lb/ft
Yield Strength
25,000 psi
Series
13 Series
Extrusion Profile
Square
System of Measurement
Inch
Extrusion Type
Square
Rail Profile
Single
Tube Profile Type
Square
Color
Silver
Product Type
Square Tube Profile
Resistance Properties
Corrosion Resistant
Framing Type
Press-Fit

Description

Square Tube Profile, Square Tube Profile, Profile Height 1 in, Wall Thickness 1/8 in, Slot Width Not Applicable, Flange Height 1 in, Silver, Anodized, Aluminum, Nominal Length 4 ft, 13 Series, Inch, Overall Length 48 in, Profile Width 1 in, Yield Strength 25,000 psi, Number of Open Slots 0, Framing Type Press-Fit, Tube Profile Type Square, Resistance Properties Corrosion Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.