Shop FAZTEK
See all product information
Create Account
T-Slot Framing Extrusion, 48 in L, Black
Mfr # 15QE1515L-BLK-48
Zoro # G923560091
product price:Â
$
51.89
/ea
Key Features
Weight per Unit Length
1.11 lb-ft
Profile Height
1 1/2 in
Product Type
T-Slot Profile
System of Measurement
Inch
Finish
Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15QE1515L-BLK-48
- Zoro #
- G923560091
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Weight per Unit Length
- 1.11 lb-ft
- Profile Height
- 1 1/2 in
- Bore Diameter
- 17/64 in
- Profile Width
- 1 1/2 in
- Slot Width
- 0.32 in
- Overall Length
- 48 in
- Nominal Length
- 4 ft
- Wire Rope Length
- 48 in
Details
- Item
- T-Slot Framing Extrusion
- Product Type
- T-Slot Profile
- System of Measurement
- Inch
- Finish
- Anodized
- Slot Location
- Adjacent-Sides
- Temper
- T6
- Material
- Aluminum
- Relative Profile Weight
- Lite
- Profile Type
- Single
- Yield Strength
- 25,000 psi
- Series
- 15 Series
- Profile Shape
- Square
- Color
- Black
Description
T-Slot Profile, Inch, Single, Black, Weight per Unit Length 1.11 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 4 ft, Aluminum, Number of Open Slots 4, Profile Height 1 1/2 in, Profile Width 1 1/2 in, Overall Length 48 in, 15 Series, Square, Slot Width 0.32 in, Yield Strength 25,000 psi, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.