Shop FBS DISTRIBUTION
Create Account
FBS-48685 Le Bleu ProBand Fine Line Tape - 0.25 in. x 60 Yards
- Mfr # FBS-48685
- Zoro # G604151624
product price:Â
$
28.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBS-48685
- Zoro #
- G604151624
- UPC #
- 620314486859
- Country of Origin
- China
Description
Le Bleu ProBand is a new generation fine line tape, specifically designed for use with all waterborne paint systems including airbrush paints. La Rouge also performs very well with low VOC, solvent based paints.180% elongation.Temperature resistance 1hr @ 130.C (266.F) .Limited UV resistance.Excellent waterborne resistance.
Features- Le Bleu ProBand Fine Line Tape
- Powerful and versatile tools
- Durable and reliable construction
- Rigidness: Medium Soft
- Size: 0.25 in.
- Capacity: 60 Yards
- Weight: 0.08 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.