Shop FBS DISTRIBUTION

FBS-50100 Pump & Spray Expert-FKM 1L Performance Compression Sprayer

  • Mfr # FBS-50100
  • Zoro # G804151707

product price: 
$
88.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBS-50100
Zoro #
G804151707
UPC #
620314501002
Country of Origin
China

Description

50100 Pump & Spray - Performance Compression Sprayer .(Wide range of compatible chemicals may be used with the sprayer, check chemical compatibility charts.) .Expert FKM sealing materials and PA technical plastics .Enclosed .End Cap. Pump.

Features
  • Pump & Spray Expert-FKM 1L Performance Compression Sprayer
  • Powerful and versatile tools
  • Durable and reliable construction
Specifications
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.