Frontline Plus Dog 1-22 Lb-3pack

  • Mfr # 292901
  • Zoro # G904068240
product price: 
$
102.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
292901
Zoro #
G904068240
UPC #
350604287001
Country of Origin
France

Description

FRONTLINE PLUS DOG
  • Kills 98% of existing fleas in less than 24 hours.
  • Continues killing fleas for an entire monthor more.
  • Remains waterproof for 30 days, even if your pet swims or is bathed.

  • UPC : 350604287001
    Size : 1-22 LB/3PACK
    Length : 0.75
    Width : 6
    Height : 4.5
    Product Type : Dog - Flea And Tick / Topicals
    Shipping Dimensions: 0.75x6x4.5

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews