Shop All Air Fresheners & Odor Eliminators
Febreze
AIR, Bamboo, 8.8 oz Aerosol, PK6
Mfr # 62904
Zoro # G200447411
product price: $29.69
/pk 6, $4.95/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Fragrance Bamboo
- Cleaner Form Liquid
- Cleaner Container Size 8.8 oz
- Application Odor Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Febreze
- MFR # 62904
- Zoro # G200447411
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8.8 oz |
Size | 8.8 oz |
Details
Type | Aerosol Spray |
Fragrance | Bamboo |
Cleaner Form | Liquid |
Application | Odor Control |
Net Weight | 4.7 lbs |
Item | Air Fresheners/Odor Eliminators |
Container Type | Aerosol Spray |
Description
Doesn't just mask odors, it cleans away odors with OdorClear Technology, leaving your air with a light, fresh scent. Reach for Febreze AIR to eliminate odors on the spot. Spray the air in a sweeping motion throughout the entire room to clean away odors from everyday pet and bathroom smells to stubborn smoke and leftover cooking odors.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 VACUUM CRDLS LITH-ION COMPACT 18V (ML0882-20)
- SMART SYSTEM W/IQ SENSOR Dispenser, Smart System, Iq Sensor, Classic, Blue (T1400TBL)
- FOX RUN Papertowel Holder (10100)
- SANITAIRE Assembly, Hose (618654)
- FEBREZE AIR, Hawaiian Aloha, 8.8 oz Aerosol, PK6 (96260)
- FEBREZE Professional Sanitizing Fabric Refresher Light Scent 32 oz Spray Bottle (07309)
- FEBREZE Air Wood Scent Odor Eliminator 8.8 oz Aerosol (47918)
- FEBREZE Air Refresher, Gain Original Scent, 8.8 oz. Multi, PK 6 (PGC97810CT)
- FEBREZE Professional Sanitizing Fabric Refresher Light Scent 32 oz Spray Bottle PK6 6PK (07309)
- FEBREZE PLUG Air Freshener Warmer, 2.5" x 3" x 4", Off White (76985EA)
- BIG D Odor Eliminator, Size 1 gal. (1202)
- Febreze Air Fresheners & Odor Eliminators