This item is Discontinued.

This item is Discontinued.
AIR, Mediterranean Lavender, 8.8 oz Aerosol Spray (Discontinued)
Mfr #
96264EA
Zoro #
G4193233
UPC # 37000962649
Country of Origin United States
Category Air Fresheners & Odor Eliminators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96264EA
- Zoro #
- G4193233
- UPC #
- 37000962649
- Country of Origin
- United States
- Type
- Aerosol Spray
- Fragrance
- Mediterranean Lavender
- Cleaner Form
- Liquid
- Application
- Odor Control
- Container Type
- Aerosol Spray
- Net Weight
- 0.79 lbs
- Item
- Air Fresheners/Odor Eliminators
Description
Odors are everywhere-lingering in the air or arising at the most awkward times. Forget masking them with some froo-froo spray; Febreze AIR actually fights air odors. This can of ahhh-some straight up fights stink with a neat little molecule called cyclodextrin (Bonus: It's naturally made from corn). It's a handy air freshener that's easy to use-simply spray in a sweeping motion and fight those bad smells anywhere-the bathroom, the kitchen, that cabin you rented for the weekend, the shoe closet, your kid's room or anytime you want an instant burst of fresh. Because Febreze AIR uses 100% natural propellants, you can confidently freshen your home every day.
- Fights air odors without masking, leaving nothing behind but a light, fresh scent.
- Leaves a scent that's never overpowering.
- Spray every day in bathrooms, kitchens, offices, entryways, and anywhere else you need a burst of ahhh-some.
- Hold upright and spray in a sweeping motion.
- 100% natural propellant.
- Formerly Febreze Air Effects.