Shop FEDCO BATTERIES
Create Account
Compatible with EaglePicher LTC-7PN EaglePicher Keeper Specialty Battery - 3.5V 750mAh
- Mfr # LTC-7PN
- Zoro # G004128974
product price:
$
59.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTC-7PN
- Zoro #
- G004128974
- UPC #
- -
- Country of Origin
- China
Description
Features
- Industrial and Memory Backup Battery.
- Stable voltage and broad temperature range (-40° to +95°C).
- High energy, high reliability 3.5 volt power source is an excellent choice for memory backup applications.
- Type: Lithium
- Voltage: 3.5
- Capacity: 750 mAh
- Color: Yellow Silver Grey
- Dimension - 1x 0.65 x 0.25 in.
- Compatible With - BL-7PN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.