Shop FEDCO BATTERIES
Create Account
Compatible with EaglePicher LTC-7PN-S4 EaglePicher Keeper Specialty Battery - 3.5V 750mAh
- Mfr # LTC-7PN-S4
- Zoro # G904128944
product price:
$
54.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTC-7PN-S4
- Zoro #
- G904128944
- UPC #
- -
- Country of Origin
- China
Description
Features
- Industrial and Memory Backup Battery.
- Stable
- Voltage and broad temperature range (-40° to +95°C).
- High energy, high reliability 3.5 volt power source is an excellent choice for memory backup applications.
- Type: Lithium
- Voltage: 3.5
- Capacity: 750 mAh
- Color: Yellow Silver Grey
- Dimension - 1x 0.65 x 0.25 in.
- Compatible With - BL-7PN-S4