Compatible with ENERGY CR17335SE-WR Replacement Battery For Modicon 990XCP980000

  • Mfr # CR17335SE-WR
  • Zoro # G704036357
product price: 
$
38.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CR17335SE-WR
Zoro #
G704036357
UPC #
643749359758
Country of Origin
China

Description

Features
  • PLC Battery
  • This is 1 cell lithium battery designed for Modicon Quantum programmable logic controllers and industrial computers.
  • Stable voltage broad temperature range (-40° C to +80° C).
  • High energy, high reliability 3.0 volt power source is an excellent choice for memory backup applications.
Compatible With
  • 990XCO980000
  • 990XCP9800
  • 990XCP98000
Specification
  • Type - Lithium
  • Voltage - 3.0
  • Capacity - 1mAh
  • Color - Black Heat Shrink
  • Dimension - 0.68 Dia. x 1.34 Tall in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews