Shop FEDCO BATTERIES
Create Account
Compatible with ENERGY H75AAA-2SB Replacement Battery For Symbol SPT1500 SPT1550 Palm Series
- Mfr # H75AAA-2SB
- Zoro # G204036222
product price:Â
$
47.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H75AAA-2SB
- Zoro #
- G204036222
- UPC #
- -
- Country of Origin
- China
Description
Nickel Metal Hydride Battery. This is a 2 cell Nickel Metal Hydride rechargeable battery pack designed for Symbol brand SPT1500, SPT1550 Palm series portable data terminal bar code scanners.
Features- Type - NiMH
- Voltage - 2.4
- Capacity - 750 mAh
- Color - Grey
- Dimension - 1.83 x 0.86 x 0.44 in.
Compatible - 21-42921-01
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.