Shop FEDCO BATTERIES
Create Account
Compatible with ENERGY L91-ABKIT Replacement Battery Kit For Allen Bradley 2706-NB1
- Mfr # L91-ABKIT
- Zoro # G104130846
product price:
$
40.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L91-ABKIT
- Zoro #
- G104130846
- UPC #
- -
- Country of Origin
- China
Description
Features
- PLC Battery
- Kit of 3 each AA size 1.5 Volt lithium cells for for Allen Bradley DL20 Data Liner seris industrial control.
- Excellent memory backup power source.
- Stable voltage and broad temperature range (-40° to +60°C).
- 2706-NB1
- 2706NB1
- G06/11-AB
- Type - Lithium
- Voltage - 1.5
- Capacity - 2mAh
- Color - Blue Silver
- Dimension - 0.57 Dia. x 1.98 Tall in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.