Compatible with ENERGY LS14250-VDO Replacement Battery For Siemens VDO Digital Tachograph DTCO 1381

  • Mfr # LS14250-VDO
  • Zoro # G304128797
product price: 
$
43.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS14250-VDO
Zoro #
G304128797
UPC #
-
Country of Origin
China

Description

This is a 1 cell lithium battery designed to work in Siemens VDO Digital Tachograph DTCO 1381.

Features
  • Stable voltage and broad temperature range (-60° to +85°C).
  • High energy, high reliability for memory backup applications.
  • Type: Lithium
  • Voltage: 3.6
  • Capacity: 1mAh
  • Color: Black Heat Shrink
  • Dimension - 0.58 Dia. x 1.04 Long in.
Compatible With
  • A2C59511954
  • A2C59511954X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.