Shop FEDCO BATTERIES
Create Account
Compatible with ENERGY LS26500-ACC Replacement Battery For Schneider Electric Accutech AP10 DP20 GP10
- Mfr # LS26500-ACC
- Zoro # G604129111
product price:
$
58.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS26500-ACC
- Zoro #
- G604129111
- UPC #
- -
- Country of Origin
- China
Description
This is a 1 cell lithium battery for use in Schneider Electric / Control MicroSystems Accutech AP10, DP20, & GP10 (900MHz version) wireless absolute pressure sensors. Low self-discharge rate gives this cell a 10 year shelf life. Stable voltage and broad temperature range (-60° to +85°C).
Features- Type - Lithium
- Voltage - 3.6
- Capacity - 7700 mAh
- Color - Black Heat Shrink
- Dimension - 1.02 dia. x 1.95 Tall in.
Compatible - 309022
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.