Shop FEDCO BATTERIES
Create Account
Compatible with ENERGY LS33600-CN Replacement Battery For Cameron Nuflo MC-II Plus MC-III Plus Flow Analyzer
- Mfr # LS33600-CN
- Zoro # G104129116
product price:
$
81.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS33600-CN
- Zoro #
- G104129116
- UPC #
- -
- Country of Origin
- China
Description
Flow Analyzer Battery. This is a 1 cell Lithium Thionyl Chloride battery assembly specifically designed to work in Cameron Nuflo MC-II Plus and MC-III Plus Flow Analyzers. This ENERGY+ item is built with the highest quality standards and safety features. Low self-discharge rate gives this cell a 10 year shelf life. Stable voltage and broad temperature range (-40° to +85°C).
Features- Type - Lithium
- Voltage - 3.6
- Capacity - 17000 mAh
- Color - Black Heat Shrink
- Dimension - 1.40 dia. x 2.55 tall in.
Compatible - MV-100005111
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.