Compatible with ENERGY POWERCORD3 AC Power Cord For Mickey Mouse Style Power Receptacles

  • Mfr # POWERCORD3
  • Zoro # G604053553
product price: 
$
35.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
POWERCORD3
Zoro #
G604053553
UPC #
-
Country of Origin
China

Description

3 Position Mickey Mouse Style Mating Plug. This item has a 6 foot minimum length. 125 volt 7.0 amp AC minimum voltage and current rating.

Features
  • Voltage - 125 VAC
  • Capacity - 7.0 Amp
  • Color - Dark Grey
  • Dimension - 6.0 Foot Length in.

Compatible - 101552, 213349-001, 217932-002, 22-30129-02, 220797-001, 246959-001, 255135-001, 25H2207, 27.01618.051, 314957-001, 75H8989, 76H3516, 8004581, 8005726, DC851B, DC851B#ABA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews