Shop FEDCO BATTERIES
Create Account
Compatible with EnerSys G12V26EP Sealed Lead Acid For High Reliability Applications
- Mfr # G12V26EP
- Zoro # G504130736
product price:Â
$
388.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G12V26EP
- Zoro #
- G504130736
- UPC #
- -
- Country of Origin
- China
Description
Features
- EnerSys Genesis EP Sealed Lead Acid Battery
- Rugged construction, extreme temperature performance, fast recharge, high discharge rates and low internal resistance.
- 0765-2001
- G12V26AH10EP
- G12V26EP
- G26EP
- Type - Sealed Lead Acid
- Voltage - 12.0
- Capacity - 26.0 Ah
- Color - Dark Grey
- Dimension - 6.92 x 6.56 x 4.96 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.