Shop FEDCO BATTERIES
Create Account
Compatible with Panasonic CR2 750mAh Lithium Cell For Consumer Camera And Industrial Applications
- Mfr # CR2
- Zoro # G304128957
product price:
$
31.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR2
- Zoro #
- G304128957
- UPC #
- -
- Country of Origin
- China
Description
Features
- Lithium For Consumer Camera and Industrial Applications
- Rapid flash recharge makes your camera 50% faster.
- Built in PTC device protects batteries from external shorting.
- Stable voltage and broad temperature range (-40° to +70°C).
- Type: Lithium
- Voltage: 3.0
- Capacity: 750 mAh
- Color: Copper Black
- Dimension - 0.61 x 1.06 in.
- CR-2
- CR-2P
- CR-2PE
- CR2
- DL2
- DLCR2
- ELCR2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.