Shop FEDCO BATTERIES
Create Account
Compatible with Saft BA5590-U 7500mAh Military Battery For Radio Communications And Military Applications
- Mfr # BA5590/U
- Zoro # G303990913
product price:Â
$
231.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA5590/U
- Zoro #
- G303990913
- UPC #
- -
- Country of Origin
- China
Description
For AN/PRC-104, AN/PRC-113, AN/PRC-117, AN/PRC-119 Singcars radios, KY-57, KY-65 encryption set, REMBASS battlefield surveillance system, PLRS position location reporting system, RT-991, RT-1175 buoy radio, AN/TAS-4A TOW night sight compatible with BA3590/U, BA5390/U.
Features- Lithium Sulfur Dioxide (Li-SO2) Chemistry.
- Type: Lithium
- Voltage: 12.0 or 24.0
- Capacity: 7mAh
- Color: Military Green
- Dimension - 4.97 x 4.37 x 2.43 in.
- 6135-01-036-3495
- 6135-01-069-8575
- 6135-01-070-3865
- 6135-01-438-9450
- 6135-01-439-9450
- 6135-01-499-3516
- 6135-99-485-3034
- 6135-99-749-7054
- 617129-1
- BA-5590
- BA-5590/U
- BA-5590B
- BA-5590U
- BA5590
- BA5590-B/U
- BA5590-BU
- BA5590/A
- BA5590/U
- BA5590A
- BA5590AU
- BA5590B
- BA5590B/U
- BA5590BU
- BA5590HC
- BA5590U
- BT-70082
- NSN 6135-01-036-3495
- NSN 6135-01-069-8575
- NSN 6135-01-070-3865
- NSN 6135-01-438-9450
- NSN 6135-01-439-9450
- NSN 6135-01-499-3516
- NSN 6135-99-485-3034
- NSN 6135-99-749-7054
- NSN: 6135-01-036-3495
- NSN: 6135-01-069-8575
- NSN: 6135-01-070-3865
- NSN: 6135-01-438-9450
- NSN: 6135-01-439-9450
- NSN: 6135-01-499-3516
- NSN: 6135-99-485-3034
- NSN: 6135-99-749-7054
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.