Compatible with Ultralife UBP001 Lithium Ion Battery Pack For Portable Electronic Applications - 1750mAh
- Mfr # UBP001
- Zoro # G703857175
product price:
$
51.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UBP001
- Zoro #
- G703857175
- UPC #
- -
- Country of Origin
- China
Description
Features
- High energy dense thin prismatic Li-Ion standard pack.
- High Power, high reliability 3.0 to 4.2 volt power source.
- Continuous Current 1750mA with built in PTC safety device.
- UL Recognized Component with PVC shrink wrap housing.
- Stable voltage and broad temperature range (-20° to +60°C).
- Type - Li-Ion
- Voltage - 3.7
- Capacity - 1750 mAh
- Color - Dark Grey
- Dimension - 2.13 x 1.42 x 0.43 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.