This item is Discontinued.

This item is Discontinued.
FedCo Batteries Compatible with ENERGY H150AA-2PWA Replacement Battery For Psion Teklogix WorkAbout (Discontinued)
Mfr #
H150AA-2PWA
Zoro #
G404036374
Country of Origin China
Category Camera Batteries, Chargers & Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H150AA-2PWA
- Zoro #
- G404036374
- UPC #
- -
- Country of Origin
- China
Description
Features
- This is a 2 cell Nickel Metal Hydride rechargeable battery pack specifically designed to work in Psion, Teklogix brand Work About series portable bar code scanners.
- Made with Panasonic or GP quality nickel metal hydride cells.
- Compatible With - A2802-0005-02
- Type - NiMH
- Voltage - 2.4
- Capacity - 1mAh
- Color - Green / Black
- Dimension - 2x 1.10 x 0.50 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.