This item is Discontinued.

Fedco Batteries FedCo Batteries Compatible with  ENERGY L18650-ED06 Replacement Battery Pack For Mini L18650-ED06

This item is Discontinued.

Fedco Batteries

FedCo Batteries Compatible with ENERGY L18650-ED06 Replacement Battery Pack For Mini (Discontinued)

Mfr # L18650-ED06
Zoro # G403918732
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L18650-ED06
Zoro #
G403918732
UPC #
-
Country of Origin
China

Description

This is a 6 cell Lithium Ion rechargeable battery pack for Hewlett Packard Compaq Mini 210-2000, Mini 210-2100, Mini 210-2200 series laptop, notebook and netbook computers.

Features
  • Extended capacity intelligent battery pack
  • Type - Li-Ion
  • Voltage - 10.8
  • Capacity - 5100 mAh
  • Color - Dark Grey
  • Dimension - 8.02 x 2.51 x 0.65 in.

Compatible - 614563-751, 614564-421, 614564-422, 614564-751, 614565-221, 614565-421, 614565-541, 614565-721, 614565-741, 614873-001, 614874-001, 614875-001, 626580-001, 629835-001, 629835-141, 629835-151, 629835-541, 630193-001, 638670-001, ED03, ED03028, ED03028DF, ED06, ED06055, ED06055DF, ED06066, ED06DF, HSTNN-CB1Y, HSTNN-CB1Z, HSTNN-DB1X, HSTNN-DB1Y, HSTNN-DB2C, HSTNN-F05C, HSTNN-IB1X, HSTNN-IB1Y, HSTNN-LB1X, HSTNN-LB1Y, HSTNN-LB1Z, HSTNN-UB1X, HSTNN-UB1Y, HSTNN-UB2C, HSTNN-XA18, HSTNN-XB1X, HSTNN-XB1Y, HSTNN-XB1Z, HSTNN-XB2C, HSTNN-YB1X, WY164AA , WY164AA#ABB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.