This item is Discontinued.

This item is Discontinued.
FedCo Batteries Compatible with ENERGY X1111 Replacement Battery For Dell Axim (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1111
- Zoro #
- G503990263
- UPC #
- 747925164805
- Country of Origin
- China
Description
This is a 1 cell Lithium Ion rechargeable battery designed to work in Dell Axim X3, X3i, X30 series PDA computers.
Features- PDA Battery Pack
- Type - Li-Ion
- Voltage - 3.7
- Capacity - 1700 mAh
- Color - Silver Grey
- Dimension - 2.33 x 2.32 x 0.53 in.
Compatible - 310-4263, 310-4268, 36485, 38111, 451-10163, 451-10201, F2751, F2753, W1359