Shop FEDCO BATTERIES
Create Account
FedCo Batteries Compatible with Ultralife BA5347-U 11100mAh Military Battery For Night Vision And Military Applications
- Mfr # BA5347/U
- Zoro # G103991042
product price:Â
$
137.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA5347/U
- Zoro #
- G103991042
- UPC #
- -
- Country of Origin
- China
Description
Lithium Manganese Dioxide (Li-MNO2) Chemistry. For AN/PRM-34 Radio Set and AN/PAS-13 Thermal Weapon Site compatible with BA-5847/U Li-S02 battery.
Features- Type: Lithium
- Voltage: 6.0
- Capacity: 11mAh
- Color: Military Green
- Dimension - 3.75 x 2.55 x 1.5
- 6135-01-090-5364
- 6135-01-455-7946
- BA-5347
- BA-5347/U
- BA-5347U
- BA-5847
- BA-5847/U
- BA-5847U
- BA5347
- BA5347/U
- BA5347U
- BA5847
- BA5847/U
- BA5847U
- NSN: 6135-01-090-5364
- NSN: 6135-01-455-7946
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.