This item is Discontinued.

Fedco Batteries FedCo Batteries Compatible with  PowerSonic N250AAA 1.2V 300mAh AAA Powersonic Nickel Cadmium Battery For Consumer Industrial Applications N250AAA

This item is Discontinued.

Fedco Batteries

FedCo Batteries Compatible with PowerSonic N250AAA 1.2V 300mAh AAA Powersonic Nickel Cadmium Battery For Consumer Industrial Applications (Discontinued)

Mfr # N250AAA
Zoro # G004128042
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N250AAA
Zoro #
G004128042
UPC #
-
Country of Origin
China

Details

Standard Battery Pack Size
1

Description

High power and reliability make an ideal choice for the most demanding consumer and industrial portable devices.

Features
  • AAA Size Nickel Cadmium Battery Cell
  • This NiCad cell can be high rate quick charged in 1 hour.
  • Low internal resistance excellent discharge characteristics.
  • Compatible With - N-250AAA, P-18AAA
  • Type: NiCad
  • Voltage: 1.2
  • Capacity: mAh
  • Color: Yellow Orange Tan
  • Dimension - 0.40 Dia. x 1.72 Tall in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.