This item is Discontinued.

This item is Discontinued.
Compatible with ENERGY H2200AA-3PF Replacement Battery For Percon PSC Falcon Top Gun LXE MX2 (Discontinued)
Mfr #
H2200AA-3PF
Zoro #
G204130821
Country of Origin China
Category Specialty Rechargeable Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2200AA-3PF
- Zoro #
- G204130821
- UPC #
- -
- Country of Origin
- China
Description
This is a 3 cell Nickel Metal Hydride rechargeable battery for Percon, PSC Falcon 2M, 310, 315, 320, 325, 330, 335, 4M, PT2000, Top Gun series and LXE MX2, MX2WH series portable bar code scanners.
Compatible With- 00-864-00
- 2325A376BATTNMH850
- 335-300002-005
- 990004-0002
- Type - NiMH
- Voltage - 3.6
- Capacity - 2mAh
- Color - Black Heat Shrink
- Dimension - 1.99 x 1.67 x 0.59 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.