Shop FEDERAL MOGUL
Create Account
849C CJ6 Lawn & Garden Spark Plug Carded Champion- pack of 8
- Mfr # 70558
- Zoro # G904110086
product price:Â
$
31.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70558
- Zoro #
- G904110086
- UPC #
- 37551011339
- Country of Origin
- China
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- These champion spark plugs are designed for non automotive or small engine
- Chain saw spark plug
- CJ6 Champ
- Type: Spark Plug
- Plug Number: CJ6
- Check Gap: 13/16 in.
- Used with Equipment Type: Non-Automotive/Small Engines
- Dimension: 6" H x 4.375" W x 3.5" L
- Weight: 0.7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material