This item is Discontinued.
This item is Discontinued.
Back Up Alarm, 97dB, 2-2/5 In. H (Discontinued)
Mfr #
EPBA
Zoro #
G2236945
UPC # 782979221241
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPBA
- Zoro #
- G2236945
- UPC #
- 782979221241
- Country of Origin
- United States
- Item
- Vehicle Backup Alarm
- Mounting
- Universal
- Standards
- MSHA, OSHA, SAE J994
- Color
- Gray
- Current Drawn
- 0.03A
- Voltage
- 9-48V DC
- Sound Level
- 97 dB
- Housing Material
- Plastic
- Includes
- Universal Mounting Bracket
- Current
- 0.015 A
- Maximum Sound Level
- 97 dB
- Speaker Direction
- Forward-Facing
- Alarm Type
- Fixed
- Alarm Tone Type
- Dual-Tone
- Manufacturer Warranty
- 5 yr
- Mount Type
- Bracket
- Maximum Operating Temperature
- 165 Degrees F
- Connector Type
- Wire Leads
- Features
- Dual Function Feature That Produces Two Distinctly Different Tones
- Minimum Sound Level
- 97 dB
- Minimum Operating Temperature
- -40 Degrees F
- Operating Voltage
- 9-48V DC
- Wire Color
- Gray
Dimensions
- Diameter
- 2 8/9 in
- Length
- 2 7/8 in
- Overall Height
- 2 3/8 in
- Overall Diameter
- 2 7/8 in
- Overall Length
- 2 7/8 in
- Wire Rope Length
- 2 7/8 in
- Fits Chest Size
- Dual Function Feature That Produces Two Distinctly Different Tones
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Dual-Tone, Maximum Sound Level 97 dB, Operating Voltage 9-48V DC, Minimum Sound Level 97 dB, Overall Length 2 7/8 in, Overall Height 2 3/8 in, Connector Type Wire Leads, Mount Type Bracket, IP Rating Not Applicable, Speaker Direction Forward-Facing, Vehicle Class Not Applicable, Color Gray, Housing Material Plastic, Current 0.015 A, Features Dual Function Feature That Produces Two Distinctly Different Tones
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.