Shop FEDERAL SIGNAL

Warning Light, Amber, LED, 120 to 240V AC, 60, 75, 90 FPM, Not Applicable Dia., Surface

  • Mfr # G-LED-AC-D-A
  • Zoro # G5577647

product price: 
$
854.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Amber
Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-LED-AC-D-A
Zoro #
G5577647
UPC #
782979233541
Country of Origin
United States
Item
Warning Light
Color
Amber
Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60, 75, 90
Housing Material
Glass Reinforced Polyester
Standards
ABS, ATEX, CE, CSFM Approved, cUL Listed, cULus Listed, GOST, IECEx, INMETRO, UKCA, UL Listed
Features
Supervisory Diode
Voltage
120 to 240V AC
Operating Temp.
-58 Degrees to 158 Degrees F
Lens Design
Fresnel
Current Drawn
0.12 to 0.07A AC
Rating
IP66
Includes
Dome Guard
Mounting
Surface
Light Output
400 Lumens
Product Type
Warning Light
Connection Type
TermiN/Al Block
NEMA Rating
NEMA 4X
For Hazardous Location
Class I, Division 2, Class II, Division 2
Mounting Mechanism
Screw
Brightness Selection
Fixed Brightness
Operating Current
0.070 to 0.120 A @ 120 to 240V AC
Housing Color
Black
Light Operating Mode
Flashing, Rotating, Strobe
Mounting Style
Surface Mount
Operating Temperature - Maximum
158 Degrees F
Control Protocol
User Operated
IP Rating
IP66, IP69K
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Minimum
-67 Degrees F
Light Source
LED
Requires Base
Base Not Required
Footprint Shape
Square
Light Intensity
175 cd
Lifespan
50,000 hr
Lens Shape
Dome
Lens Color
Amber
Operating Voltage
120 to 240V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting Surface, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source - TS Only Wire, Current Drawn 0.12 to 0.07A AC, Width 7 29/64 in, Depth 7 29/64 in, Height 7 1/2 in

Ratings & reviews