Shop FEDERAL SIGNAL

Warning Light, Blue, LED, 24V DC, 60, 75, 90 FPM, Not Applicable Dia., Surface

  • Mfr # G-LED-DC-D-B
  • Zoro # G5577498

product price: 
$
915.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60, 75, 90
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-LED-DC-D-B
Zoro #
G5577498
UPC #
782979233763
Country of Origin
United States
Item
Warning Light
Color
Blue
Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60, 75, 90
Housing Material
Glass Reinforced Polyester
Standards
ABS, ATEX, CE, CSFM Approved, cUL Listed, cULus Listed, GOST, IECEx, INMETRO, UKCA, UL Listed
Features
Supervisory Diode
Voltage
24V DC
Operating Temp.
-58 Degrees to 158 Degrees F
Lens Design
Fresnel
Current Drawn
0.30A DC
Rating
IP66
Mounting
Surface
Includes
Dome Guard
Light Output
400 Lumens
For Use With
Marine, Industrial, Security, Control Panel, Signaling System
Product Type
Warning Light
Connection Type
TermiN/Al Block
Audible Alarm Type
Visual
NEMA Rating
NEMA 4X
Lens Shape
Dome
Requires Base
Base Not Required
Mounting Mechanism
Screw
Mounting Style
Surface Mount
IP Rating
IP66, IP69K
Footprint Shape
Square
Light Intensity
175 cd
Brightness Selection
Fixed Brightness
Light Source
LED
Operating Temperature - Minimum
-67 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Lifespan
50,000 hr
Housing Color
Black
Operating Temperature - Maximum
158 Degrees F
Light Operating Mode
Flashing, Rotating, Strobe
Operating Current
0.300 A @ 24V DC
Control Protocol
User Operated
For Hazardous Location
Class I, Division 2, Class II, Division 2
Lens Color
Blue
Operating Voltage
24V DC
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting Surface, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source Wire, Current Drawn 0.30A DC, Width 5 15/64 in, Depth 5 15/64 in, Height 7 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.