Shop FEDERAL SIGNAL

Warning Light, Red, LED, 120 to 240V AC, 60, 75, 90 FPM, Not Applicable Dia., U-Bracket

  • Mfr # G-LED-AC-T-R
  • Zoro # G5577516

product price: 
$
967.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60, 75, 90
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-LED-AC-T-R
Zoro #
G5577516
UPC #
782979233749
Country of Origin
United States
Item
Warning Light
Color
Red
Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60, 75, 90
Housing Material
Glass Reinforced Polyester
Standards
ABS, ATEX, CE, CSFM Approved, cUL Listed, cULus Listed, GOST, IECEx, INMETRO, UKCA, UL Listed
Features
Supervisory Diode
Voltage
120 to 240V AC
Mounting
U-Bracket
Operating Temp.
-58 Degrees to 158 Degrees F
Current Drawn
0.12 to 0.07A AC
Lens Design
Fresnel
Rating
IP66
Light Output
400 Lumens
Includes
Dome Guard
Product Type
Warning Light
NEMA Rating
NEMA 4X
Connection Type
TermiN/Al Block
Lens Color
Red
Operating Current
0.070 to 0.120 A @ 120 to 240V AC
Light Operating Mode
Flashing, Rotating, Strobe
Footprint Shape
Square
For Hazardous Location
Class I, Division 2, Class II, Division 2
Requires Base
Base Not Required
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Minimum
-67 Degrees F
IP Rating
IP66, IP69K
Control Protocol
User Operated
Light Source
LED
Operating Temperature - Maximum
158 Degrees F
Lens Shape
Dome
Housing Color
Black
Mounting Mechanism
Bracket
Lifespan
50,000 hr
Light Intensity
175 cd
Brightness Selection
Fixed Brightness
Mounting Style
Surface Mount
Operating Voltage
120 to 240V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Warning Light, Color Red, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting U-Bracket, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source Wire, Current Drawn 0.12 to 0.07A AC, Width 8 31/64 in, Depth 8 31/64 in, Height 7 1/2 in

Ratings & reviews

Explore more products