Shop FEDERAL SIGNAL
See all product information
Create Account
Gasketed Weatherproof Back Box, 4.53 in W, 4.53 in H, 2.43 in Depth, Cast Aluminum, Gray
- Mfr # WB
- Zoro # G0325972
product price:Â
$
57.95
/ea
Key Features
Includes
Cast Aluminum Gasketed, Mounting Lugs and Threaded Conduit Openings 1/2 in and 3/4 in (does not include screws/hardware)
For Use With
4 in and 6 in Vibrating Bells and Horns
Features
Mounting Lugs and Threaded Conduit Openings 1/2 in and 3/4 in with 2 in Deep Mounting Lugs on 4 1/2 in Centers
Width
4.5313 in
Depth
2.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WB
- Zoro #
- G0325972
- UPC #
- 782979224709
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 4.5313 in
- Depth
- 2.4375 in
- Height
- 4.5313 in
- Overall Width
- 4 1/2 in
- Overall Height
- 4 1/2 in
- Overall Length
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
- Fits Chest Size
- Mounting Lugs and Threaded Conduit Openings 1/2 in and 3/4 in with 2 in Deep Mounting Lugs on 4 1/2 in Centers
Details
- Item
- Gasketed Weatherproof Back Box
- Includes
- Cast Aluminum Gasketed, Mounting Lugs and Threaded Conduit Openings 1/2 in and 3/4 in (does not include screws/hardware)
- For Use With
- 4 in and 6 in Vibrating Bells and Horns
- Features
- Mounting Lugs and Threaded Conduit Openings 1/2 in and 3/4 in with 2 in Deep Mounting Lugs on 4 1/2 in Centers
- Material
- Cast Aluminum
- Color
- Gray
- Housing Material
- Cast Aluminum w/Neoprene Gasket
- Compatible Product Type
- Weatherproof Back Box
- Product Type
- Gasketed Weatherproof Back Box
- Compatible Manufacturer Part Number
- 4 in and 6 in Vibrating Bells and Horns
- Shell Material
- Cast Aluminum
Description
Gasketed Weatherproof Back Box, Color Gray, Width 4.5313 in, Depth 2.4375 in, Height 4.5313 in, Material Cast Aluminum, For Use With 4 in and 6 in Vibrating Bells and Horns, Features Mounting Lugs and Threaded Conduit Openings 1/2 in and 3/4 in with 2 in Deep Mounting Lugs on 4 1/2 in Centers, Includes Cast Aluminum Gasketed, Mounting Lugs and Threaded Conduit Openings 1/2 in and 3/4 in (does not include screws/hardware)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.