BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Low Profile Warning Light, LED, Amber

FEDERAL SIGNAL| Zoro #: G2081414| Mfr #: LP3ML-120A

$98.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting: (M) 1/2" NPTIncludes: GasketDepth: 5-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081414 Mfr #: LP3ML-120A
Mounting: (M) 1/2" NPTIncludes: Gasket
Depth: 5-7/8"Color: Amber
Diameter: 3-5/8"Housing Material: Polycarbonate
Voltage: 120VACPower Source: 120VAC
Lamp Life: 100,000 hr.Light Output: 3.2 Joules
Lamp Type: Steady Burn LEDLens Material: Polycarbonate
Item: Low Profile Warning LightCurrent Drawn: 0.13A AC
Height: 5-13/16"Operating Temp.: -31 to 150 Degrees F
Lens Design: FresnelFlashes per Minute: 0
Standards: UL, CUL, CSARating: IP66, NEMA 4X
Country of Origin (subject to change): United States

Description

Low Profile Warning Light, Color Amber, Lamp Type Steady Burn LED, Flashes per Minute 0, Light Output 3.2 Joules, Lamp Life 100,000 hr., Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (M) 1/2 In. NPT, Operating Temp. -31 to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 120VAC, Current Drawn 0.13A AC, Depth 5-7/8 In., Height 5-13/16 In., Voltage 120VAC

Reviews