DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Low Profile Warning Light, LED, Red

FEDERAL SIGNAL| Zoro #: G1963613| Mfr #: LP3ML-024R

$98.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Type: Steady Burn LED
Flashes per Minute: 0
Housing Material: Polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963613 Mfr #: LP3ML-024R
Lamp Type: Steady Burn LEDFlashes per Minute: 0
Housing Material: PolycarbonateLamp Life: 100,000 hr.
Depth: 5-7/8"Lens Design: Fresnel
Operating Temp.: -31 to 150 Degrees FIncludes: Gasket
Light Output: 2.2 JoulesVoltage: 24VDC
Standards: UL, CUL, CSAColor: Red
Current Drawn: 0.08A DCDiameter: 3-5/8"
Height: 5-13/16"Item: Low Profile Warning Light
Mounting: (M) 1/2" NPTRating: IP66, NEMA 4X
Power Source: 24VDCLens Material: Polycarbonate
Country of Origin (subject to change): United States

Description

Low Profile Warning Light, Color Red, Lamp Type Steady Burn LED, Flashes per Minute 0, Light Output 2.2 Joules, Lamp Life 100,000 hr., Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (M) 1/2 In. NPT, Operating Temp. -31 to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 24VDC, Current Drawn 0.08A DC, Depth 5-7/8 In., Height 5-13/16 In., Voltage 24VDC

Reviews