Shop FEDERAL SIGNAL

Warning Light, Clear, Strobe Tube, 24V DC, 80 FPM, 4 3/32 in Dia., 1/2 in NPT Pipe or Surface

  • Mfr # FB24ST-024C
  • Zoro # G4826908

product price: 
$
777.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Polycarbonate
Flashes per Minute
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FB24ST-024C
Zoro #
G4826908
UPC #
782979216414
Country of Origin
United States
Item
Warning Light
Color
Clear
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Polycarbonate
Flashes per Minute
80
Housing Material
Polycarbonate
Standards
CSFM Approved, cUL Listed, cULus Listed, UL Listed
Features
Conformal Coated PCBA
Voltage
24V DC
Green Environmental Attribute
Does Not Contain Methylene Chloride
Rating
IP66, NEMA 4X
Lens Design
Fresnel
Light Output
1,000,000 Candela
Operating Temp.
-31 Degrees to 150 Degrees F
Current Drawn
0.7A DC
Mounting
1/2 in NPT Pipe or Surface
For Use With
Security, Fire Alarm, Industrial, Emergency
Product Type
Warning Light
Audible Alarm Type
Visual
Connection Type
Wire
NEMA Rating
NEMA 4X
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP66, IP67, IP69K
Includes Mounting Hardware
Mounting Hardware Included
Lifespan
10,000 hr
Light Operating Mode
Strobe
Requires Base
Base Not Required
Lens Shape
Dome
Footprint Shape
Circle
Mounting Style
Surface Mount
Control Protocol
Direct Wire
Operating Temperature - Minimum
-31 Degrees F
Lens Color
Clear
Brightness Selection
Fixed Brightness
Operating Current
0.700 A @ 24V DC
Housing Color
Black
Light Intensity
1,000,000 cd
Light Source
LED
Operating Voltage
24V DC
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Height
5 1/4 in
Overall Diameter
4 1/8 in
Diameter
4 7/64 in
Width
4 7/64 in
Depth
4 7/64 in
Overall Depth
5 1/4 in
Footprint Diameter
4 1/8 in
Fits Chest Size
Conformal Coated PCBA

Description

Warning Light, Color Clear, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 1,000,000 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting 1/2 in NPT Pipe or Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source Wire, Current Drawn 0.7A DC, Width 4 7/64 in, Depth 4 7/64 in, Height 5 1/4 in, Voltage 24V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.