Shop FEDERAL SIGNAL

Warning Light, Red, Strobe Tube, 120V AC, 80 FPM, 4 3/32 in Dia., (F) 1/2 in NPT or Surface

  • Mfr # FB2PST-120R
  • Zoro # G1291902

product price: 
$
482.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Polycarbonate
Flashes per Minute
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FB2PST-120R
Zoro #
G1291902
UPC #
782979900504
Country of Origin
United States
Item
Warning Light
Color
Red
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Polycarbonate
Flashes per Minute
80
Housing Material
Die-Cast Zinc Alloy
Standards
CSA Certified, CSFM Approved, cUL Listed, cULus Listed, UL Listed
Features
Conformal Coated PCBA
Voltage
120V AC
Mounting
(F) 1/2 in NPT or Surface
Operating Temp.
-31 Degrees to 150 Degrees F
Light Output
300 Candela
Rating
NEMA 4X
Lens Design
Fresnel
Current Drawn
0.25A AC
For Use With
Factory, Outdoor, Industrial, Indoor, Security, Vehicle, Fire, Automation
Product Type
Warning Light
Audible Alarm Type
Visual
NEMA Rating
NEMA 4X
Footprint Shape
Circle
Light Intensity
300 cd
Includes Mounting Hardware
No Mounting Hardware
Control Protocol
Direct Wire
Housing Color
Black
Operating Current
0.700 A @ 120V AC
Water Resistance
Water Resistant
Lifespan
10,000 hr
Light Operating Mode
Strobe
Vibration
No Vibration
Requires Base
Base Not Required
Operating Temperature - Minimum
-31 Degrees F
Lens Color
Red
Operating Temperature - Maximum
150 Degrees F
For Location
Indoor, Outdoor
Mounting Style
Surface Mount
IP Rating
IP66, IP69K
Brightness Selection
Fixed Brightness
Lens Shape
Dome
Operating Voltage
120V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Height
5 1/4 in
Overall Diameter
4 1/8 in
Diameter
4 1/8 in
Footprint Diameter
4 1/8 in
Overall Depth
5 1/4 in
Fits Chest Size
Conformal Coated PCBA

Description

Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 300 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Die-Cast Zinc Alloy, Mounting (F) 1/2 in NPT or Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Wire, Current Drawn 0.25A AC, Height 5 1/4 in, Voltage 120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.