Feeny FESCB15 2 35WH 35 qt. Soft Close Bottom Mount 2 Bins; White - 14.37 in.
- Mfr # FESCB15 2 35WH
- Zoro # G503767612
product price:Â
$
215.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FESCB15 2 35WH
- Zoro #
- G503767612
- UPC #
- -
- Country of Origin
- China
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Features- Full extension with 1" overtravel soft-closing slides with 100 lb load rating
- Preassembled unit makes floor mount installation easy
- Door mount brackets
- Epoxy coated wire cages in two finishes Frosted nickel with platinum bins and chrome slides or White with white bins
- Instructions and hardware included
- New large handle standard on all soft-close bottom mount waste units for easy pullout
- Door mount brackets and lids for 20 and 35 quart
- Replacement baskets present
- Color: White
- Size: 14.37"
- Type: 35 qt (2)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.