Shop All Cordless Oscillating Tools
This Product is Discontinued
Fein
18V AS MULTIMASTER 700 MAX TOP 4.0Ah Oscillating MultiTool (Discontinued)
Mfr # 71293661090
Zoro # G809091008
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 18v
- Tool Length 5.984
- Tool Weight 14.55
- Cordless Tool Battery Type Li-ion / CORE18V Li-ions
- Oscillation Angle 10,000 - 19,500 opm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 71293661090
- Zoro # G809091008
- UPC # 4014586896274
- Country of Origin Germany
- Category Cordless Oscillating Tools
Dimensions
Tool Length | 5.984 |
Details
Item | Oscillating Multitool |
Voltage | 18v |
Tool Weight | 14.55 |
Cordless Tool Battery Type | Li-ion / CORE18V Li-ions |
Oscillation Angle | 10,000 - 19,500 opm |
Battery Series | 18 V AMPShare |
Material | Metal and Plastic |
Application | Polishing, Rasping, Sawing, Sanding, Cutting, Metal cutting, Suction, Filing |
Includes | 2 E-Cut standard saw blades, curved (1-3/8 [35] in[mm]), 2 E-Cut standard saw blades, curved (2-1/2 [65] in[mm]), 1 E-Cut Precision saw blade (1-3/8 [35] in[mm]), 1 E-Cut Precision saw blade (2-9/16 [65] in[mm]), 1 E-Cut Long Life saw blade (10 mm), 2 E-Cut Long Life saw blades (1-3/8 [35] in[mm]), 1 E-Cut Long Life saw blade (1-1/4 [32] in[mm]), 1 E-Cut Long Life saw blade (1-5/8 [42] in[mm]), 1 E-Cut Carbide Pro saw blade (1-1/4 [32] in[mm]), 1 segmented saw blade (Ø 3-3/8 [85] in[mm]), 1 carbide segment saw blade, 1 carbide rasp (triangular), 1 rigid scraper blade, 1 mushroom-shaped cutting blade, 1 Multi-knife, 1 perforated sanding pad, 10 sanding sheets, perforated each (grits 60, 80, 120, 180), 1 dust extraction device, 1 rapid charger GAL 1880 CV, 2 Li-ion battery packs (18 V / 4 Ah), 1 tool case (L-Boxx 136) |
Features | Top in its performance class, our MULTIMASTER 700 is ideal for tough automotive applications. Includes extensive accessories for removing windshields and working on car bodies. |
Battery capacity | 4 Ah |
Description
Cordless oscillating multi-tool. Cordless MULTIMASTER AMM 700 Max Top 4.0 Ah AS. Our best MultiTool for ultra-rapid work progress for interior construction and renovation with 60 accessories - for sawing in wood, metal, plastics, for removing tiles, cutting silicone caulking and carpeting, removing residual adhesive and tile adhesive.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.