
7 in. BiMetal T-Shank Jigsaw Blade 21 TPI for cutting insulated panels, 5PK
Mfr # 63503171010
Zoro # G515622770
product price:Â $27.95
/pk 5, $5.59/eaKey Features
Material
BiMetal
Applicable Material
Insulated Panels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
63503171010
Zoro #
G515622770
UPC #
4014586477909
Country of Origin
Germany
Dimensions
Length
7 in
Details
Item
T-Shank Jigsaw Blade
Material
BiMetal
Teeth per Inch
21
Applicable Material
Insulated Panels
Description
FEIN 7 in. BiMetal T-Shank Jigsaw Blade 21 TPI for cutting insulated panels. Also suitable for use in the following materials: Sheet metal and metal, stainless steel, INOX, sheet steel. Made for professional grade cuts with superior durability. 5pk.
- Professional Top Line Jigsaw blade for metal. Suitable for use in the following materials: Sheet metal and metal, stainless steel, INOX, sheet steel. Impresses with straight cuts and a long service life. 5 pk.
- 5 pack quantity
- Made of durable high speed steel
- Professional Top Line series jigsaw blades only from FEIN
- Quality blades made in Germany
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.