Shop All Oscillating Tool Accessories
Fein
Amm 500 Plus Top Set OscillatorBlade Combo
Mfr # 71293361090
Zoro # G607454616
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Overall Length 18.5 in
- Orbits per Minute 11,000 to 18,500 opm
- Tool Weight 14 lbs
- Height 5.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 71293361090
- Zoro # G607454616
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 18.5 in |
Height | 5.32 in |
Width | 12.6 in |
Details
Voltage | 18V |
Orbits per Minute | 11,000 to 18,500 opm |
Item | Oscillating Tool Accessories |
Tool Weight | 14 lbs |
Battery Capacity | 3 Ah |
Battery Type | Li-Ion |
Tool Mount | StarlockPlus |
Sound - Power Level | 85 dB |
Peak Sound | 87 dB |
Sound - Pressure Level | 74 dB |
Tool Change | QuickIN |
Range | 2 x 1.7 Degrees |
Description
Highperformance cordless multitool for rapid work progress Over 30 accessories for sawing in wood, metal, sanding, removing tiles, etc Antivibration system Starlock mount DC motor with hightorque technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Caliper, Standard, 0 to 8 In (29AD37)
- STANLEY Sawhorse, 40 L x 30 H, Cap 800 lb. (STST11151)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 3/4in, PK2 (32075)
- DREMEL Cordless Rotary Tool, 12,000 RPM, 7.5" L (7350-5)
- FEIN Saw Blde Set Bim-151 10P (63502151290)
- FEIN Blade, Diamond, 3 in. Size, 4-13/97 in. L (63502216210)
- FEIN Oscillating Rigid Scraper Blade, 2-1/2In (63903226210)
- FEIN Oscillating Segmented Saw Blade, 4In (63502175210)
- FEIN Diamond Sickle Shape Slm Blade 3/64" Ker (63903242210)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806129220)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper, PK 5 (SB5N)
- Fein Finishing Tools